Product details
- 5 3/8" Shaft Diameter
- 6" Housing Bore
- 0.313" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Shaft Dia. | 5.375 in |
Pressure | 4000 psi |
Temp Description | Block Vee |
Housing Bore | 6 in |
Lip Material | Duralip (Carboxylated Nitrile) |
Inch/Metric | Inch |
Construction | BV |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 225 °F |
Weight | 0.278 LB |
EAN or UPC | 85311079242 |