Product details
- 5 1/2" Shaft Diameter
- 6 1/8" Housing Bore
- 0.313" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Construction | Block Vee - D |
Lip Type | Block Vee |
Temperature Range [Max] | 250 °F |
Temp Description | Block Vee |
Shaft Dia. | 5.5 in |
Housing Bore | 6.125 in |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Pressure | 4000 psi |
Lip Material | Duralip (Carboxylated Nitrile) |
Weight | 0.298 LB |
EAN or UPC | 85311079259 |