Product details
- 6 3/8" Shaft Diameter
- 7" Housing Bore
- 0.313" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Construction | BV |
Housing Bore | 7 in |
Temperature Range [Max] | 225 °F |
Temp Description | Block Vee |
Inch/Metric | Inch |
Shaft Dia. | 6.375 in |
Temperature Range [Min] | -65 °F |
Pressure | 4000 psi |
Lip Material | Duralip (Carboxylated Nitrile) |
Weight | 0.412 LB |
EAN or UPC | 85311079266 |