Product details
- 13" Shaft Diameter
- 14" Housing Bore
- 1/2" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Inch/Metric | Inch |
Housing Bore | 14 in |
Seal Material | Carboxylated Nitrile Rubber (XNBR) |
Overall Width | 0.5 in, 12.7 mm |
Temp Description | Block Vee |
Construction | Block Vee - D |
Housing Bore Dia. | 14 in, 355.6 mm |
Operating Temperature [Min] | -40 °F |
Temperature Range [Min] | -40 °F |
Case Design | All-Rubber Seal |
Lip Type | Block Vee |
Operating Temperature [Max] | 210 °F |
Lip Material | Nitrile |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Pressure | 4000 psi |
Shaft Dia. | 13 in, 330.2 mm |
Temperature Range [Max] | 250 °F |
Installation | Groove Fit |
Weight | 1.914 LB |
EAN or UPC | 85311079280 |