Skip to content Skip to navigation menu


711856

Hydraulic/ Pneumatic Shaft Seal Block Vee

Item #100917312
each
    Shipment Options

Product details

  • 2 1/4" Shaft Diameter
  • 2 5/8" Housing Bore
  • 0.188" Width
  • Nitrile
  • Block Vee

Specifications

Installation Groove Fit
Inch/Metric Inch
Housing Bore Dia. 2.63 in, 66.68 mm
Temperature Range [Max] 250 °F
Operating Temperature [Max] 210 °F
Housing Bore 2.625 in
Case Design All-Rubber Seal
Temp Description Block Vee
Lip Material Nitrile
Overall Width 0.19 in, 4.78 mm
Construction Block Vee - R
Shaft Dia. 2.25 in, 57.15 mm
Lubricant Mineral Based Oil Or Grease (Slower Speed)
Operating Temperature [Min] -40 °F
Temperature Range [Min] -40 °F
Lip Type Block Vee
Seal Material Nitrile Rubber (NBR)
Pressure 4000 psi
Weight 0.08 LB
EAN or UPC 85311079297
Close Compare List Open Compare List Toggle

Product Comparison