Product details
- 4 1/2" Shaft Diameter
- 5" Housing Bore
- 1/4" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Temp Description | Block Vee |
Inch/Metric | Inch |
Shaft Dia. | 4.5 in |
Housing Bore | 5 in |
Pressure | 4000 psi |
Construction | BV |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -65 °F |
Lip Material | Duralip (Carboxylated Nitrile) |
Weight | 0.175 LB |
EAN or UPC | 85311079303 |