Product details
- 5 3/8" Shaft Diameter
- 6" Housing Bore
- 0.313" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Temperature Range [Max] | 250 °F |
Lip Material | Duralip (Carboxylated Nitrile) |
Lip Type | Block Vee |
Housing Bore | 8 in |
Shaft Dia. | 7.375 in |
Construction | Block Vee - V |
Temp Description | Block Vee |
Inch/Metric | Inch |
Pressure | 4000 psi |
Temperature Range [Min] | -40 °F |
Weight | 0.298 LB |
EAN or UPC | 85311079570 |