Product details
- 1 5/8" Shaft Diameter
- 2 1/8" Housing Bore
- 0.281" Width
- Nitrile
- Wiper - Scraper
Specifications
Shaft Dia. | 2.496 in |
Installation | Groove Fit |
Pressure | 0 psi |
Operating Temperature [Min] | -90 °F |
Temperature Range [Min] | -65 °F |
Lip Type | Sirvon Ring |
Housing Bore | 2.5 in |
Temp Description | Wiper - Scraper |
Temperature Range [Max] | 225 °F |
Housing Bore Dia. | 2.5 in, 63.5 mm |
Construction | SR |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Operating Temperature [Max] | 480 °F |
Inch/Metric | Inch |
Seal Material | Polytetrafluoroethylene (PTFE) |
Lip Material | Nitrile |
Overall Width | 0.13 in, 3.28 mm |
Weight | 0.054 LB |
EAN or UPC | 85311079686 |