Product details
- 1.7900" Shaft Diameter
- 2" Housing Bore
- 0.115" Width
- T = Tfe (Teflon)
Specifications
Lip Material | T = Tfe (Teflon) |
Shaft Dia. | 1.996 in |
Inch/Metric | Inch |
Temperature Range [Max] | 500 °F |
Construction | SR |
Housing Bore | 2 in |
Temperature Range [Min] | -100 °F |
Weight | 0.057 LB |
EAN or UPC | 85311079754 |