Product details
- 3" Shaft Diameter
- 3 1/2" Housing Bore
- 0.281" Width
- Nitrile
- Wiper - Scraper
Specifications
Housing Bore | 5 in |
Construction | SR |
Temp Description | Wiper - Scraper |
Temperature Range [Min] | -65 °F |
Pressure | 0 psi |
Lip Type | Sirvon Ring |
Shaft Dia. | 4.996 in |
Lip Material | Nitrile |
Inch/Metric | Inch |
Temperature Range [Max] | 225 °F |
Weight | 0.238 LB |
EAN or UPC | 85311079761 |