Product details
- 0.4960" Shaft Diameter
- 4 3/4" Housing Bore
- 0.070" Width
- T = Tfe (Teflon)
Specifications
Lip Material | T = Tfe (Teflon) |
Temperature Range [Max] | 500 °F |
Housing Bore | 4.75 in |
Construction | SR |
Temperature Range [Min] | -100 °F |
Inch/Metric | Inch |
Lip Type | Sirvon Ring |
Pressure | N/A |
Shaft Dia. | 4.746 in |
Weight | 0.142 LB |
EAN or UPC | 85311079792 |