Product details
- 2 1/8" Shaft Diameter
- 2 1/2" Housing Bore
- 0.063" Width
- Vellumoid
- Back-up Washer
Specifications
Construction | SR |
Overall Width | 0.13 in, 3.28 mm |
Operating Temperature [Min] | -90 °F |
Pressure | N/A |
Shaft Dia. | 4.86 in, 123.39 mm |
Design | SR |
Temp Description | Back-up Washer |
Temperature Range [Max] | 200 °F |
Housing Bore Dia. | 5.25 in, 133.35 mm |
Seal Material | Polytetrafluoroethylene (PTFE) |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Installation | Groove Fit |
Lip Material | Vellumoid |
Inch/Metric | Inch |
Lip Type | Sirvon Ring |
Housing Bore | 5.26 in |
Operating Temperature [Max] | 480 °F |
Weight | 0.243 LB |
EAN or UPC | 85311079808 |