Product details
- 4 1/2" Shaft Diameter
- 5 1/8" Housing Bore
- 0.328" Width
- Nitrile
- Wiper - Scraper
Specifications
Lip Material | Nitrile |
Housing Bore | 5.5 in |
Temp Description | Wiper - Scraper |
Shaft Dia. | 5.496 in |
Construction | SR |
Pressure | 0 psi |
Inch/Metric | Inch |
Temperature Range [Max] | 225 °F |
Lip Type | Sirvon Ring |
Temperature Range [Min] | -65 °F |
Weight | 0.243 LB |
EAN or UPC | 85311079815 |