Product details
- 3 1/2" Shaft Diameter
- 6 3/4" Housing Bore
- 0.281" Width
- LongLife™ (Fluoroelastomer - Viton)
Specifications
Housing Bore | 6.75 in |
Construction | SR |
Inch/Metric | Inch |
Temperature Range [Max] | 400 °F |
Pressure | 0 psi |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 6.746 in |
Lip Type | Sirvon Ring |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Weight | 0.402 LB |
EAN or UPC | 85311079860 |