Product details
- 3 1/2" Shaft Diameter
- 4" Housing Bore
- 1/4" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Temperature Range [Min] | -40 °F |
Construction | SR |
Inch/Metric | Inch |
Operating Temperature [Max] | 480 °F |
Installation | Groove Fit |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Operating Temperature [Min] | -90 °F |
Housing Bore | 1.5 in |
Overall Width | 0.08 in, 2.11 mm |
Lip Type | Sirvon Ring |
Housing Bore Dia. | 1.5 in, 38.1 mm |
Pressure | 4000 psi |
Shaft Dia. | 1.497 in |
Temperature Range [Max] | 400 °F |
Temp Description | Block Vee |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Seal Material | Polytetrafluoroethylene (PTFE) |
Weight | 0.057 LB |
EAN or UPC | 85311079969 |