Product details
- 56 mm Shaft Diameter
- 7 1/4" Housing Bore
- 7.100 mm Width
- Nitrile
Specifications
Temperature Range [Min] | -40 °F |
Shaft Dia. | 7.246 in |
Lip Material | Nitrile |
Temperature Range [Max] | 250 °F |
Lip Type | Sirvon Ring |
Housing Bore | 7.25 in |
Construction | SR |
Pressure | 0 psi |
Inch/Metric | Inch |
Weight | 0.252 LB |
EAN or UPC | 85311080187 |