Product details
- 3.5460" Shaft Diameter
- 10" Housing Bore
- 0.115" Width
- T = Tfe (Teflon)
Specifications
Lip Type | Sirvon Ring |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Housing Bore Dia. | 10 in, 254 mm |
Pressure | N/A |
Overall Width | 0.16 in, 4.04 mm |
Construction | SR |
Operating Temperature [Max] | 480 °F |
Design | SR |
Inch/Metric | Inch |
Shaft Dia. | 9.48 in, 240.84 mm |
Temperature Range [Max] | 500 °F |
Operating Temperature [Min] | -90 °F |
Lip Material | T = Tfe (Teflon) |
Installation | Groove Fit |
Housing Bore | 10 in |
Seal Material | Polytetrafluoroethylene (PTFE) |
Temperature Range [Min] | -100 °F |
Weight | 0.996 LB |
EAN or UPC | 85311080200 |