Product details
- 3/8" Shaft Diameter
- 5/8" Housing Bore
- 1/8" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Pressure | N/A |
Housing Bore | 0.625 in |
Construction | Block Vee - V |
Temperature Range [Max] | 500 °F |
Inch/Metric | Inch |
Shaft Dia. | 0.375 in |
Lip Type | Block Vee |
Temp Description | Block Vee |
Temperature Range [Min] | -100 °F |
Weight | 0.082 LB |
EAN or UPC | 85311080262 |