Product details
- 5/8" Shaft Diameter
- 7/8" Housing Bore
- 1/8" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Temperature Range [Min] | -100 °F |
Shaft Dia. | 0.625 in |
Construction | Block Vee - V |
Temperature Range [Max] | 500 °F |
Pressure | N/A |
Lip Type | Block Vee |
Housing Bore | 0.875 in |
Inch/Metric | Inch |
Temp Description | Block Vee |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Weight | 0.072 LB |
EAN or UPC | 85311080279 |