Product details
- 3.4510" Shaft Diameter
- 1.4380" Housing Bore
- T = Tfe (Teflon)
Specifications
Inch/Metric | Inch |
Temperature Range [Max] | 500 °F |
Temperature Range [Min] | -100 °F |
Housing Bore | 1.438 in |
Pressure | N/A |
Shaft Dia. | 1.125 in |
Lip Material | Nitrile |
Lip Type | Block Vee |
Construction | Block Vee - D |
Weight | 0.072 LB |
EAN or UPC | 85311080316 |