Skip to content Skip to navigation menu


721509

Hydraulic/ Pneumatic Wiper/Scraper Seal

Item #100917368
each
    Shipment Options

Product details

  • 1 7/8" Shaft Diameter
  • 2 1/4" Housing Bore
  • 0.188" Width
  • Duralip (Carboxylated Nitrile)
  • Block Vee

Specifications

Pressure 0 psi
Temperature Range [Max] 250 °F
Construction Block Vee - D
Shaft Dia. 1.875 in
Temperature Range [Min] -40 °F
Lip Type Block Vee
Housing Bore 2.25 in
Lip Material Duralip (Carboxylated Nitrile)
Inch/Metric Inch
Temp Description Block Vee
Weight 0.077 LB
EAN or UPC 85311080323
Close Compare List Open Compare List Toggle

Product Comparison