Product details
- 1/2" Shaft Diameter
- 3/4" Housing Bore
- 1/8" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Lip Type | Block Vee |
Inch/Metric | Inch |
Lip Material | Nitrile |
Construction | Block Vee - V |
Temp Description | Block Vee |
Temperature Range [Max] | 200 °F |
Shaft Dia. | 0.5 in |
Housing Bore | 0.75 in |
Pressure | N/A |
Weight | 0.072 LB |
EAN or UPC | 85311080361 |