Product details
- 3/4" Shaft Diameter
- 1" Housing Bore
- 1/8" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Inch/Metric | Inch |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Overall Width | 0.13 in, 3.18 mm |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Temp Description | Block Vee |
Housing Bore Dia. | 1 in, 25.4 mm |
Temperature Range [Max] | 250 °F |
Case Design | All-Rubber Seal |
Installation | Groove Fit |
Temperature Range [Min] | -40 °F |
Operating Temperature [Min] | -5 °F |
Pressure | 4000 psi |
Housing Bore | 1 in |
Construction | BV |
Lip Type | Block Vee |
Shaft Dia. | 0.75 in, 19.05 mm |
Operating Temperature [Max] | 390 °F |
Seal Material | Fluoro Rubber (FKM) |
Weight | 0.077 LB |
EAN or UPC | 85311080392 |