Product details
- 5/8" Shaft Diameter
- 7/8" Housing Bore
- 1/8" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Inch/Metric | Inch |
Housing Bore | 0.875 in |
Lip Material | Duralip (Carboxylated Nitrile) |
Shaft Dia. | 0.625 in |
Lip Type | Block Vee |
Pressure | N/A |
Temperature Range [Max] | 200 °F |
Temp Description | Block Vee |
Construction | Block Vee - D |
Weight | 0.082 LB |
EAN or UPC | 85311080439 |