Product details
- 7/8" Shaft Diameter
- 1 1/8" Housing Bore
- 1/8" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Temp Description | Block Vee |
Lip Material | Duralip (Carboxylated Nitrile) |
Pressure | 4000 psi |
Housing Bore | 1.125 in |
Lip Type | Block Vee |
Shaft Dia. | 0.88 in, 22.23 mm |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Installation | Groove Fit |
Inch/Metric | Inch |
Temperature Range [Max] | 250 °F |
Case Design | All-Rubber Seal |
Housing Bore Dia. | 1.13 in, 28.58 mm |
Seal Material | Carboxylated Nitrile Rubber (XNBR) |
Operating Temperature [Max] | 210 °F |
Overall Width | 0.13 in, 3.18 mm |
Temperature Range [Min] | -40 °F |
Construction | Block Vee - D |
Operating Temperature [Min] | -40 °F |
Weight | 0.092 LB |
EAN or UPC | 85311080477 |