Product details
- 1/4" Shaft Diameter
- 1/2" Housing Bore
- 1/8" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Construction | Block Vee - V |
Housing Bore | 0.5 in |
Temperature Range [Max] | 250 °F |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Shaft Dia. | 0.25 in |
Temp Description | Block Vee |
Pressure | 4000 psi |
Lip Type | Block Vee |
Weight | 0.067 LB |
EAN or UPC | 85311080491 |