Product details
- 0.4380" Shaft Diameter
- 0.6880" Housing Bore
- 0.125 mm Width
- Nitrile
- Block Vee
Specifications
Inch/Metric | Inch |
Construction | Block Vee - V |
Temperature Range [Max] | 250 °F |
Lip Type | Block Vee |
Shaft Dia. | 0.438 in |
Temp Description | Block Vee |
Housing Bore | 0.688 in |
Lip Material | Nitrile |
Pressure | 0 psi |
Temperature Range [Min] | -40 °F |
Weight | 0.062 LB |
EAN or UPC | 85311080507 |