Product details
- 0.9380" Shaft Diameter
- 1.1880" Housing Bore
- 1/8" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Shaft Dia. | 0.938 in |
Construction | Block Vee - V |
Housing Bore | 1.25 in |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Lip Type | Block Vee |
Pressure | 4000 psi |
Temp Description | Block Vee |
Temperature Range [Max] | 250 °F |
Weight | 0.082 LB |
EAN or UPC | 85311080514 |