Product details
- 1" Shaft Diameter
- 1.3130" Housing Bore
- 0.156" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Shaft Dia. | 1 in |
Temperature Range [Max] | 400 °F |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Construction | Block Vee - V |
Temp Description | Block Vee |
Housing Bore | 1.313 in |
Pressure | 4000 psi |
Inch/Metric | Inch |
Lip Type | Block Vee |
Temperature Range [Min] | -40 °F |
Weight | 0.072 LB |
EAN or UPC | 85311080521 |