Skip to content Skip to navigation menu


721530

Hydraulic/ Pneumatic Shaft Seal Block Vee

Item #100917386
each
    Shipment Options

Product details

  • 1 1/8" Shaft Diameter
  • 1.4380" Housing Bore
  • 0.156" Width
  • LongLife™ (Fluoroelastomer - Viton)
  • Block Vee

Specifications

Lip Type Block Vee
Construction Block Vee - V
Inch/Metric Inch
Shaft Dia. 1.125 in
Temperature Range [Max] 250 °F
Pressure 4000 psi
Temp Description Block Vee
Housing Bore 1.438 in
Temperature Range [Min] -40 °F
Lip Material LongLife™ (Fluoroelastomer - Viton)
Weight 0.082 LB
EAN or UPC 85311080538
Close Compare List Open Compare List Toggle

Product Comparison