Product details
- 1 1/4" Shaft Diameter
- 1.5630" Housing Bore
- 0.156" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Design | BV |
Construction | Block Vee - V |
Temp Description | Block Vee |
Shaft Dia. | 1.25 in, 31.75 mm |
Temperature Range [Min] | -100 °F |
Temperature Range [Max] | 500 °F |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Lip Type | Block Vee |
Housing Bore | 1.563 in |
Operating Temperature [Max] | 390 °F |
Operating Temperature [Min] | -5 °F |
Case Design | All-Rubber Seal |
Pressure | N/A |
Housing Bore Dia. | 1.56 in, 39.7 mm |
Seal Material | Fluoro Rubber (FKM) |
Overall Width | 0.16 in, 3.96 mm |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Installation | Groove Fit |
Inch/Metric | Inch |
Weight | 0.043 LB |
EAN or UPC | 85311080552 |