Skip to content Skip to navigation menu


721534

Hydraulic/ Pneumatic Shaft Seal

Item #100917390
each
    Shipment Options

Product details

  • 2" Shaft Diameter
  • 2 3/8" Housing Bore
  • 0.188" Width
  • LongLife™ (Fluoroelastomer - Viton)
  • Block Vee

Specifications

Design BV
Overall Width 0.19 in, 4.78 mm
Lubricant Mineral Based Oil Or Grease (Slower Speed)
Construction BV
Shaft Dia. 2 in, 50.8 mm
Temp Description Block Vee
Housing Bore Dia. 2.38 in, 60.33 mm
Pressure 4000 psi
Operating Temperature [Min] -5 °F
Seal Material Fluoro Rubber (FKM)
Operating Temperature [Max] 390 °F
Lip Material LongLife™ (Fluoroelastomer - Viton)
Inch/Metric Inch
Temperature Range [Max] 400 °F
Case Design All-Rubber Seal
Temperature Range [Min] -40 °F
Installation Groove Fit
Housing Bore 2.375 in
Weight 0.082 LB
EAN or UPC 85311080576
Close Compare List Open Compare List Toggle

Product Comparison