Product details
- 3" Shaft Diameter
- 3.4380" Housing Bore
- 0.219" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Pressure | N/A |
Operating Temperature [Min] | -5 °F |
Inch/Metric | Inch |
Shaft Dia. | 3 in, 76.2 mm |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Lip Type | Block Vee |
Housing Bore Dia. | 3.44 in, 87.33 mm |
Construction | Block Vee - V |
Seal Material | Fluoro Rubber (FKM) |
Temperature Range [Max] | 500 °F |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Temp Description | Block Vee |
Housing Bore | 3.438 in |
Overall Width | 0.22 in, 5.56 mm |
Case Design | All-Rubber Seal |
Operating Temperature [Max] | 390 °F |
Design | BV |
Temperature Range [Min] | -100 °F |
Installation | Groove Fit |
Weight | 0.12 LB |
EAN or UPC | 85311080620 |