Product details
- 1 7/8" Shaft Diameter
- 2 1/4" Housing Bore
- 0.188" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Housing Bore | 2.25 in |
Construction | BV |
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Shaft Dia. | 1.875 in |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Temp Description | Block Vee |
Pressure | 4000 psi |
Temperature Range [Min] | -40 °F |
Weight | 0.105 LB |
EAN or UPC | 85311080828 |