Product details
- 2 3/8" Shaft Diameter
- 2 3/4" Housing Bore
- 0.188" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Lip Material | LongLife™ (Fluoroelastomer - Viton) |
Temperature Range [Max] | 500 °F |
Construction | Block Vee - V |
Shaft Dia. | 2.375 in |
Pressure | N/A |
Temperature Range [Min] | -100 °F |
Housing Bore | 2.75 in |
Lip Type | Block Vee |
Temp Description | Block Vee |
Inch/Metric | Inch |
Weight | 0.099 LB |
EAN or UPC | 85311080941 |