- 9 1/4" Shaft Diameter
- 7/8" Width on Shaft
- 7/8" Overall Width
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Through hole on square drive
- Pin hole can be used with pin and o-ring for secure socket retention
- Hard stamped size markings
- Manganese phosphate finish to resist corrosion
- Meets or exceeds ASME specifications
Shaft Dia. | 12.99 in, 330 mm |
Shaft Dia. [Min] | 9.25 in, 234.9 mm |
Construction | LDSLV4 |
Inch/Metric | Inch |
Overall Width | 0.88 in, 22.23 mm |
Seal Material | Chromium-Plated Carbon Steel |
Wall Thickness | 0.09 in, 2.4 mm |
Installation Depth | 0.875 in |
Shaft Dia. [Max] | 9.25 in, 235 mm |
Width on Shaft | 7/8 in |
Installation | Shaft Press Fit |
Weight | 2.364 LB |
EAN or UPC | 85311087773 |