- 16.3130" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
Installation Depth | 2 in |
Inch/Metric | Inch |
Overall Width | 2 in |
Construction | LDSLV4 |
Width on Shaft | 2 in |
Shaft Dia. | 16.313 in |
Weight | 3.67 LB |
EAN or UPC | 85311087797 |
Installation Depth | 2 in |
Inch/Metric | Inch |
Overall Width | 2 in |
Construction | LDSLV4 |
Width on Shaft | 2 in |
Shaft Dia. | 16.313 in |
Weight | 3.67 LB |
EAN or UPC | 85311087797 |