Product details
- 27.0630" Shaft Diameter
- 2 1/4" Width on Shaft
- 2 1/4" Overall Width
Specifications
Shaft Dia. [Min] | 27.06 in, 687.35 mm |
Installation Depth | 2.25 in |
Width on Shaft | 2 1/4 in |
Inch/Metric | Inch |
Construction | LDSLV4 |
Installation | Shaft Press Fit |
Seal Material | Chromium-Plated Carbon Steel |
Shaft Dia. | 19 in, 482.6 mm |
Shaft Dia. [Max] | 27.07 in, 687.6 mm |
Overall Width | 2.25 in, 57.15 mm |
Wall Thickness | 0.09 in, 2.4 mm |
Weight | 7.108 LB |
EAN or UPC | 85311087827 |