
- 10.1880" Shaft Diameter
- 1 1/8" Width on Shaft
- 1 1/8" Overall Width
Overall Width | 1.13 in, 28.58 mm |
Installation Depth | 1.125 in |
Shaft Dia. | 10.23 in, 259.77 mm |
Width on Shaft | 1 1/8 in |
Wall Thickness | 0.09 in, 2.4 mm |
Construction | LDSLV4 |
Seal Material | Chromium-Plated Carbon Steel |
Inch/Metric | Inch |
Shaft Dia. [Min] | 10.19 in, 258.72 mm |
Shaft Dia. [Max] | 10.19 in, 258.83 mm |
Installation | Shaft Press Fit |
Weight | 2.575 LB |
EAN or UPC | 85311087872 |
