- 13.0630" Shaft Diameter
- 1 1/8" Width on Shaft
- 1 1/8" Overall Width
Shaft Dia. [Max] | 13.07 in, 331.9 mm |
Width on Shaft | 1 1/8 in |
Wall Thickness | 0.09 in, 2.4 mm |
Installation | Shaft Press Fit |
Inch/Metric | Inch |
Installation Depth | 1.125 in |
Seal Material | Chromium-Plated Carbon Steel |
Shaft Dia. [Min] | 13.06 in, 331.75 mm |
Shaft Dia. | 18.3 in, 464.77 mm |
Overall Width | 1.13 in, 28.58 mm |
Construction | LDSLV4 |
Weight | 3.774 LB |
EAN or UPC | 85311087889 |