- 11.8130" Shaft Diameter
- 2 1/4" Width on Shaft
- 2 1/4" Overall Width
Installation Depth | 2.25 in |
Construction | LDSLV4 |
Shaft Dia. [Max] | 11.81 in, 300.1 mm |
Width on Shaft | 2 1/4 in |
Shaft Dia. | 36 in, 914.4 mm |
Installation | Shaft Press Fit |
Shaft Dia. [Min] | 11.81 in, 300 mm |
Inch/Metric | Inch |
Overall Width | 2.25 in, 57.15 mm |
Wall Thickness | 0.09 in, 2.4 mm |
Seal Material | Chromium-Plated Carbon Steel |
Weight | 3.493 LB |
EAN or UPC | 85311088039 |