- 26.8130" Shaft Diameter
- 2 1/4" Width on Shaft
- 2 1/4" Overall Width
Shaft Dia. [Min] | 26.81 in, 681 mm |
Construction | LDSLV4 |
Width on Shaft | 2 1/4 in |
Installation | Shaft Press Fit |
Seal Material | Chromium-Plated Carbon Steel |
Shaft Dia. | 13.39 in, 339.98 mm |
Installation Depth | 2.25 in |
Wall Thickness | 0.09 in, 2.4 mm |
Overall Width | 2.25 in, 57.15 mm |
Inch/Metric | Inch |
Shaft Dia. [Max] | 26.82 in, 681.25 mm |
Weight | 9.444 LB |
EAN or UPC | 85311088251 |