- 13" Shaft Diameter
- 1 3/4" Width on Shaft
- 1 3/4" Overall Width
Installation Depth | 1.75 in |
Seal Material | Chromium-Plated Carbon Steel |
Overall Width | 1.75 in, 44.45 mm |
Wall Thickness | 0.09 in, 2.4 mm |
Shaft Dia. [Max] | 13 in, 330.3 mm |
Construction | LDSLV4 |
Installation | Shaft Press Fit |
Shaft Dia. [Min] | 13 in, 330.15 mm |
Shaft Dia. | 13.57 in, 344.78 mm |
Inch/Metric | Inch |
Width on Shaft | 1 3/4 in |
Weight | 3.454 LB |
EAN or UPC | 85311088268 |