
- 12" Shaft Diameter
- 2 1/4" Width on Shaft
- 2 1/4" Overall Width
Installation Depth | 2.25 in |
Seal Material | Chromium-Plated Carbon Steel |
Width on Shaft | 2 1/4 in |
Shaft Dia. [Max] | 12 in, 304.85 mm |
Shaft Dia. [Min] | 12 in, 304.75 mm |
Wall Thickness | 0.09 in, 2.4 mm |
Inch/Metric | Inch |
Installation | Shaft Press Fit |
Shaft Dia. | 38 in, 965.2 mm |
Overall Width | 2.25 in, 57.15 mm |
Construction | LDSLV4 |
Weight | 3.695 LB |
EAN or UPC | 85311088275 |
