- 9.0630" Shaft Diameter
- 1 1/2" Width on Shaft
- 1 1/2" Overall Width
| Seal Material | Chromium-Plated Carbon Steel |
| Installation Depth | 1.5 in |
| Width on Shaft | 1 1/2 in |
| Overall Width | 1.5 in, 38.1 mm |
| Wall Thickness | 0.09 in, 2.4 mm |
| Construction | LDSLV4 |
| Shaft Dia. | 9.45 in, 240 mm |
| Inch/Metric | Inch |
| Shaft Dia. [Min] | 9.06 in, 230.15 mm |
| Shaft Dia. [Max] | 9.06 in, 230.25 mm |
| Installation | Shaft Press Fit |
| Weight | 2.414 LB |
| EAN or UPC | 85311088534 |

