Product details
- Phillips/Slotted Tip Type
- Alloy Steel Material
- 2 Piece
description
- Bolt Biter™ impact screwdrivers offer the convenience of a standard screwdriver with the extraction abilities of a dedicated impact driver, loosing rusted, stripped, or other difficult-to-remove screws. Their high-performance steel handle end cap transfers impact shock to an internal mechanism that rotates the heat-treated alloy steel shaft 12 degrees when struck. High-strength tips are rust-resistant nickel chrome plated.
features
- Striking impact to drive spring-loaded handle to remove rounded and frozen screws
- Designed to drive 12 degree rotation with each impact
- High performance steel end cap designed for repetitive striking impacts
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- “Speed Zone” handle design for faster rotation in low-torque applications
- Non-slip black oxide tip for more secure fit in fastener
- Blades laser etched with part number and size for quick identification
- Oil and solvent resistant handle provides a longer tool life
- Meets or exceeds ASME standards for performance and quality
Specifications
Width on Shaft | 2 in |
Installation Depth | 2 in |
Shaft Dia. [Min] | 32.31 in, 820.7 mm |
Wall Thickness | 0.09 in, 2.4 mm |
Construction | LDSLV4 |
Installation | Shaft Press Fit |
Overall Width | 2 in, 50.8 mm |
Seal Material | Chromium-Plated Carbon Steel |
Inch/Metric | Inch |
Shaft Dia. | 16.25 in, 412.75 mm |
Shaft Dia. [Max] | 32.32 in, 820.95 mm |
No. of Pieces | 2 |
Material | Alloy Steel |
Magnetic | No |
Finish | Black Nickel Chrome |
Tip Finish | Black Nickel Chrome |
Handle Material | Dual Material |
Set Includes | #2 Phillips® 1/4 in,Slotted |
Handle Style | Tri-Lobe |
Tip Type | Phillips®, Slotted |
Weight | 9.563 LB |
EAN or UPC | 85311088626 |