- 14" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
Shaft Dia. [Max] | 14 in, 355.7 mm |
Width on Shaft | 2 in |
Overall Width | 2 in, 50.8 mm |
Seal Material | Chromium-Plated Carbon Steel |
Installation | Shaft Press Fit |
Shaft Dia. [Min] | 14 in, 355.55 mm |
Inch/Metric | Inch |
Wall Thickness | 0.09 in, 2.4 mm |
Shaft Dia. | 17.94 in, 455.63 mm |
Installation Depth | 2 in |
Construction | LDSLV4 |
Weight | 3.15 LB |
EAN or UPC | 85311088671 |