- 1 1/4" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
Overall Width | 0.75 in, 19.05 mm |
Construction | S6 |
Installation | Shaft Press Fit |
Inch/Metric | Inch |
Shaft Dia. | 1.25 in, 31.75 mm |
Installation Depth | 2 in |
Width on Shaft | 2 in |
Weight | 0.084 LB |
EAN or UPC | 85311088749 |