
- 17.3130" Shaft Diameter
- 1 1/2" Width on Shaft
- 1 1/2" Overall Width
Shaft Dia. [Min] | 17.31 in, 439.7 mm |
Shaft Dia. | 20 in, 508 mm |
Overall Width | 1.5 in, 38.1 mm |
Shaft Dia. [Max] | 17.32 in, 439.85 mm |
Seal Material | Chromium-Plated Carbon Steel |
Wall Thickness | 0.09 in, 2.4 mm |
Installation | Shaft Press Fit |
Inch/Metric | Inch |
Width on Shaft | 1 1/2 in |
Construction | LDSLV4 |
Installation Depth | 1.5 in |
Weight | 5.953 LB |
EAN or UPC | 85311088923 |
