Product details
- 10 3/4" Shaft Diameter
- 2 1/2" Width on Shaft
- 2 1/2" Overall Width
Specifications
Shaft Dia. | 10.75 in, 273.05 mm |
Construction | LDSLV4 |
Installation Depth | 2.5 in |
Shaft Dia. [Min] | 10.75 in, 273 mm |
Overall Width | 2.5 in, 63.5 mm |
Width on Shaft | 2 1/2 in |
Installation | Shaft Press Fit |
Shaft Dia. [Max] | 10.75 in, 273.1 mm |
Seal Material | Chromium-Plated Carbon Steel |
Inch/Metric | Inch |
Wall Thickness | 0.09 in, 2.4 mm |
Weight | 3.386 LB |
EAN or UPC | 85311088930 |